Hub Cleaning Tool XL Kit-5 Brushes

585.900005 - UNSPSC 47131605
0585900005961 1
Hub Cleaning Tool XL Kit-5 Brushes Hub Cleaning Tool XL Kit-5 Brushes
Hub Cleaning Tool XL Kit-5 Brushes

Delivery

In stock delivery from our warehouses.

Fast removal of rust, corrosion and other build up from the base of the wheel stud and wheel hubs

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

4 pieces in stock at Vaughan, ON as of 9:01 PM. Directions. Call: (289) 474-5447

4 pieces in stock at Mississauga, ON as of 9:01 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Length 4.7 inches (120mm)
EAN 4062856179893

Features

Strong long lasting aluminum tool design
Unique design fits onto 1/2" drive impact wrench
Easily used to clean over wheel studs, wheel hubs, or battery posts
Helps improve proper torque of lug nuts for easy accurate tire balancing
Cleans surfaces to ensure proper mating surfaces
Knurled end for a firm grip

Applications

Perfect for commercial trucks, buses, emergency and transits vehicles

Instructions

Always use personal protective equipment
Always wear eye protection
Do not hold the tool in one area for prolonged periods of time, use caution when cleaning aluminum
Designed to operate the tool in a FORWARD (clockwise) setting so that the pad remains secure during operation
Operating the tool in REVERSE will cause the abrasive pad to detach

Customers Also Viewed

Is Often Bought With

You Might Also Like